Keson
Chalk Line, White, 100 ft., For 6XGL1
Mfr # RL100
Zoro # G3627136
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 100 ft
- For Use With Chalk Line Reel
- Compatible Mfr Part Number G100
- Overall Length 100 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- IRWIN Lenox Gold High Speed Steel 4 Notch Utility Blade 2.5 in. L 50 pk (20351GOLD50D)
- TEMPO COMMUNICATIONS Kwik stripper twisted pair stripper (45579)
- STAR ASIA 3-Pc Hose Pinching Pliers Set (51752)
- KESON Marking Chalk Refill, Red, 8 Oz (8R)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- KESON Marking Chalk Concentrate, Blk, 3 Lb (PM103BLACK)
- KESON Marking Chalk Refill, Black, 5 Lb (105BLACK)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- KRYLON INDUSTRIAL Inverted Marking Chalk, White, 15 oz. (KWBC3505A)
- Keson Marking Tools