Shop KEYENCE

PLC Module

  • Mfr # LR-TB2000C
  • Zoro # G923561630

product price: 
$
563.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-TB2000C
Zoro #
G923561630
UPC #
-
Country of Origin
Japan

Description

The LR-TB2000C is a KEYENCE long-range laser photoelectric sensor designed for accurate distance detection and stable object sensing in industrial automation systems. It provides reliable performance over medium to long range with fast response and strong resistance to environmental interference. Specifications: -Model: LR-TB2000C -Series: KEYENCE LR-T Series -Type: Photoelectric Laser Sensor (TOF) -Detectable Distance: 60 - 2000 mm -Light Source: Red laser (660 nm) -Laser Class: Class 2 -Response Time: 1 ms / 10 ms / 25 ms / 100 ms / 1000 ms (selectable) -Output: NPN / PNP open collector (selectable) -Control Output Rating: 30 V DC max, 50 mA max -Power Supply: 20 - 30 V DC -Protection Class: IP65 / IP67 -Operating Temperature: -20 deg C to +55 deg C -Humidity: 35% - 85% RH (non-condensing) -Vibration Resistance: 10-55 Hz -Shock Resistance: 1000 m/s sq -Material: Zinc die-cast housing, PMMA lens cover, PVC cable -Connector Type: M12 (Cable with connector) -Current Consumption: ≤ 45 mA -Mutual Interference Prevention: Up to 4 units

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.