Shop KEYENCE

PLC Module

  • Mfr # LR-TB2000CL
  • Zoro # G323561698

product price: 
$
686.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR-TB2000CL
Zoro #
G323561698
UPC #
-
Country of Origin
Japan

Description

The LR-TB2000CL is a KEYENCE LR-T series laser distance sensor designed for precise object detection and positioning in industrial automation systems. It offers stable performance, fast response, and reliable measurement in demanding environments. Specifications: -Model: LR-TB2000CL -Series: KEYENCE LR-T Series -Type: Photoelectric Laser Sensor (TOF) -Detectable Distance: 60 - 2000 mm -Light Source: Red laser (660 nm) -Laser Class: Class 1 -Response Time: 2 ms / 20 ms / 50 ms / 200 ms / 2000 ms (selectable) -Output: NPN / PNP open collector (selectable) -Power Supply: 20 - 30 V DC -Protection Class: IP65 / IP67 -Operating Temperature: -20 deg C to +55 deg C -Material: Zinc die-cast housing, PMMA lens cover -Mounting Type: Cable with connector (M12) -Current Consumption: ≤ 45 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.