100W 5000K LED Area Light NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Bronze
- Mfr # KT-ALED100-S2-OSA-NM-850-VDIM
- Zoro # G613314164
product price:
$
321.99
/ea
Free Shipping & Returns
Key Features
Lumens
14850
Voltage
120V to 277V
Max. Fixture Wattage
100W
CRI
>80
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED100-S2-OSA-NM-850-VDIM
- Zoro #
- G613314164
- UPC #
- 843654152998
- Country of Origin
- Unknown
Dimensions
- Length
- 20.0787 in
- Width
- 11.5748 in
- Depth
- 5.6299 in
Details
- Lumens
- 14850
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 100W
- CRI
- >80
- Color Temperature
- 5000 K
- DLC Premium
- Yes
- Dimming
- 0-10V
- ROHS
- Yes
Description
100W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Small Housing. Optics Selectable A Type III and V. 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
- • 100W 5000K LED Area Light
- • NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap
- • 120-277V Input
- • 0-10V Dimmable
- • Series 2 Small Housing
- • Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.