100W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Small
Mfr # KT-ALED100-S2-OSA-NM-850-VDIM
Zoro # G522654061
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Lumens
14850
Voltage
120-277V
Lighting Technology
LED
Watts
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-ALED100-S2-OSA-NM-850-VDIM
Zoro #
G522654061
UPC #
843654152998
Country of Origin
Unknown
Details
Lumens
14850
Voltage
120-277V
Lighting Technology
LED
Watts
100W
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
5000K
Item - Area and Roadway Fixtures
LED Area Light
Description
100W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Small Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.