18W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Se
- Mfr # KT-VTLED18-4A-850-VDIM-P
- Zoro # G222654347
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Lamp Watts
18W
Voltage
120V to 277V
Color Temperature
5000 K
Lumens
2340
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED18-4A-850-VDIM-P
- Zoro #
- G222654347
- UPC #
- 843654122144
- Country of Origin
- Unknown
- Item
- LED Vapor Tight Fixture
- Lamp Watts
- 18W
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
- Lumens
- 2340
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Dimmable
- Yes
Description
18W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.