Shop WESTGATE
Create Account
VAPOR-TIGHT JAR, UNIVERSAL ADJ. ARM, ALUM. W/ PC LENS, 15/20/30W 3CCT, 15W/20W/30W, 30K/40K/50K
- Mfr # VTA-15-30W-MCTP
- Zoro # G324884796
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTA-15-30W-MCTP
- Zoro #
- G324884796
- UPC #
- 840378303262
- Country of Origin
- China
Description
The Westgate VTA-15-30W-MCTP is a vapor-tight jar. It delivers 110LM/W of 30K/40K/50K light at 15W/20W/30W. Operates on 120V input power. Constructed of pc. Dimming: NO. Key specifications: CRI >/=80, power factor >0.9, THD <20%, beam angle 360 Deg, operating temperature -15 DegC to 45 DegC (-5 DegF to 113 DegF), 18000Hours rated life, IP65 ingress protection. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.