Shop KEYSTONE
See all product information
Create Account
Pole Mount Tenon, Single 2 3/8'', Side Mount for Square Pole, Bronze
- Mfr # KT-PMST-SQ-S
- Zoro # G913326027
product price:
$
67.19
/ea
Key Features
Length
15 in
Width
12.8 in
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-PMST-SQ-S
- Zoro #
- G913326027
- UPC #
- 843654131856
- Country of Origin
- Unknown
Dimensions
- Length
- 15 in
- Width
- 12.8 in
- Depth
- 6.5 in
Description
Desc
- • Utilize this side tenon square pole mount adapter to pole mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.