Zoro Homepage

35W LED Slim Open Face Wall Pack, Power Select 35/25/15W, Color Select, Dimmable, Bronze

  • Mfr # KT-WPLED35PS-M4-8CSB-VDIM

  • Zoro # G413314098


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
11.0236 in
Height
7.0079 in
Length
16.3386 in
Lumens
4600/3500/2150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED35PS-M4-8CSB-VDIM
Zoro #
G413314098
UPC #
843654155524
Country of Origin
Unknown

Dimensions

Width
11.0236 in
Height
7.0079 in
Length
16.3386 in

Details

Voltage
120-277V
Lumens
4600/3500/2150
CRI
>80
Color Temperature
3000/4000/5000K
Fixture Wattage
35/25/15W
Dimming
0-10V
ROHS
Yes

Description

35W LED Slim Open Face Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • Power Select technology (35/25/15W)
  • • 0-10V dimming, 10% minimum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.