40/30/20W Power Select LED Canopy, Color Select , 160 Deg Beam Angle, White

  • Mfr # KT-CLED40PS-S1-8CSB-VDIM-W

  • Zoro # G813326738


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Lumens
5600/4200/2800
Fixture Voltage
120-277V
Color Temperature
3000/4000/5000K
Max. Fixture Wattage
40/30/20W
Height
11.0236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CLED40PS-S1-8CSB-VDIM-W
Zoro #
G813326738
UPC #
843654151977
Country of Origin
Unknown

Dimensions

Height
11.0236 in
Width
12.2835 in
Length
10.748 in

Details

Lumens
5600/4200/2800
Fixture Voltage
120-277V
Color Temperature
3000/4000/5000K
Max. Fixture Wattage
40/30/20W
CRI
>80
ROHS
Yes
DLC Premium
Yes
Dimming
0-10V

Description

40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8'' Square Housing. 120-277V Input. 160 Deg Beam Angle. White


  • • CCT Selectable: 3000K/4000K/5000K
  • • Wattage Selectable: 40/30/20W
  • • Built In Photocell
  • • Suitable for standard junction box mounting or 3/4'' NPT pendant mounting
  • • 120-277V Input
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.