Shop KEYSTONE
See all product information
Create Account
Linear LED Highbay featuring Power and Color Select, 2ft L, 215W/175W/135W, Frosted Lens, 4000K/5000K
- Mfr # KT-HBLED215PS-2FB-8CSD-VDIM-P
- Zoro # G513313984
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000 K, 5000 K
Max. Fixture Wattage
215/175/135W
Height
2.7559 in
Width
14.5669 in
Length
26.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED215PS-2FB-8CSD-VDIM-P
- Zoro #
- G513313984
- UPC #
- 843654133652
- Country of Origin
- Unknown
- Lumens
- 30600/26000/20900
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K, 5000 K
- Max. Fixture Wattage
- 215/175/135W
- CRI
- >80
- UL Recognized
- Yes
- Dimming
- 0-10V
- DLC Premium
- Yes
Dimensions
- Height
- 2.7559 in
- Width
- 14.5669 in
- Length
- 26.378 in
Description
Linear LED Highbay featuring Power and Color Select, 2ft Long, 215W/175W/135W, 120-277V Input, Frosted Lens, 4000K/5000K, 0-10V Dimmable, Premium Series
- 010V Dimming, Dim-to-off
- Two lenses in the box: Standard lens (90x90) installed, Aisle Lens (45x110) included
- Smooth diffused lens for an even appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.