40/30/20W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell

  • Mfr # KT-CLED40PS-S2-OSH-8CSB-VDIM-W

  • Zoro # G122655239


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
40/30/20W
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CLED40PS-S2-OSH-8CSB-VDIM-W
Zoro #
G122655239
UPC #
843654164632
Country of Origin
Unknown

Details

Fixture Item
LED Canopy Fixture
Light Technology
LED
Voltage
120-277V
Watts
40/30/20W
Color Temperature
5000K
Dimmable
Yes

Description

40/30/20W Power Select LED Canopy with OpticSwap | Color Select 3000/4000/5000K | Built in Photocell | Microwave Sensor Receptacle | 9" Round Housing | 120-277V Input | White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.