40W Dusk to Dawn LED Area Light, 5000K, Twist Lock, Dimmable, Gray
- Mfr # KT-ALED40-D2D-WM-850-VDIM
- Zoro # G913314024
product price:
$
195.99
/ea
Free Shipping & Returns
Key Features
Lumens
6150
Voltage
120V to 277V
Max. Fixture Wattage
40W
Depth
14.96 in
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED40-D2D-WM-850-VDIM
- Zoro #
- G913314024
- UPC #
- 843654131610
- Country of Origin
- Unknown
Dimensions
- Depth
- 14.96 in
- Length
- 17.12 in
- Width
- 12.4 in
Details
- Lumens
- 6150
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 40W
- Color Temperature
- 5000 K
- CRI
- >80
- DLC Standard
- Yes
- Dimming
- 0-10V
Description
40W Dusk to Dawn LED Area Light. 120-277V Input, 5000K, Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
- • 40 watt LED dusk-to-dawn fixture that provides 6,150 lumens of daylight 5000K white light
- • 120-277V operation
- • 0-10V dimming
- • Integrated dusk-to-dawn photocell
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.