Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 4 ft L, 4185 lm, 33.2W

  • Mfr # 93326871
  • Zoro # G7403061

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
1
Lamp Type
LED
Lamp Watts
36
Fixture Wattage
36
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326871
Zoro #
G7403061
UPC #
078531128517
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Quantity
1
Lamp Type
LED
Lamp Watts
36
Fixture Wattage
36
Voltage
120/277V AC
Housing Material
Fiberglass
Fixture Voltage
120V to 277V
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lighting Technology
LED
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Lumens
4,185 lm
Lumens Per Watt
124.0
Max. Fixture Wattage
33.2 W
CRI
80
Fixture Housing Material
Aluminum
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Color Temperature
3500K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80
Dimmable
Yes
Standards
NSF, UL 1598, UL 2108
Bulb Technology
LED
Fixture Rated Life
60,000 hr
Lamp Watts - Fixtures
33.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Lighting Certification
DLC 5.0
Color Temp.
3500 K
IP Rating
IP65, IP67
Housing Finish
Fiberglass
Lens Type
Ribbed
Rated Life
60,000 hr
Lumens per Watt
125.7 lm/W
Lens Material
Acrylic
Linkable Up To
Unlinkable
Bulb Included
Yes
Finish
Enamel
Linkable
No
Series
LXEM
Light Technology
LED
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Mounting Style
Surface
Lens Shape
Curved
Includes
Surface Mounting Bracket
Ballast Start Type
No Ballast
Sensor Type
No Sensor
Fixture Ballast Type
No Ballast Required
Dimming Method
0-10V
Housing Color
White
LED Replacement For
2 Lamp T8
Maximum Fixture Wattage
33.2 W
Ballast Type
No Ballast Required
Light Output
4,185 lm

Dimensions

Nominal Height
4 3/8 in
Nominal Width
6 3/4 in
Nominal Length
4 ft
Overall Width
6 3/4 in
Overall Length
51 5/8 in
Overall Height
4 3/8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in

Description

4 ft, Lens Shape Curved, 3500K, 4,185 lm, 125.7 lm/W, Max. Fixture Wattage 33.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.