4ft Vapor Tight High Bay Fixture | Wide Body | Power Select & Color Select | 215/175/135W | 120-277

  • Mfr # KT-VTLED215PS-HB4A-8CSA-VDIM

  • Zoro # G922654784


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
215/175/135W
Voltage
120-277V
Color Temperature
3500/4000/5000K
Rated Life
50000 hrs
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-VTLED215PS-HB4A-8CSA-VDIM
Zoro #
G922654784
UPC #
843654171487
Country of Origin
Unknown

Details

Item
LED Vapor Tight Fixture
Lamp Watts
215/175/135W
Voltage
120-277V
Color Temperature
3500/4000/5000K
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes
Lumens
32250

Description

4ft Vapor Tight High Bay Fixture | Wide Body | Power Select & Color Select | 215/175/135W | 120-277V Input | 3500/4000/5000K | Frosted Lens | 0-10V Dimming with built in sensor receptacle | 10kV Surge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products