Shop KEYSTONE
See all product information
Create Account
50-Pint Dehumidifier with Built-In Pump, 4500 Sq. Ft.
- Mfr # KSTAD506PG
- Zoro # G523362736
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Bucket Capacity
50-Pint
Refrigerant Type
R32
Height
24.25 in
Amps
4.6 A
Filter
Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSTAD506PG
- Zoro #
- G523362736
- UPC #
- 840148738478
- Country of Origin
- China
- Bucket Capacity
- 50-Pint
- Refrigerant Type
- R32
- Item
- Dehumidifier
- Amps
- 4.6 A
- Filter
- Washable
- Fan CFM
- 370/320 cfm
- Includes
- Dehumidifier, Manual, Warranty
- Cabinet Material
- Plastic
- Color
- White
- Voltage
- 115V
Dimensions
- Height
- 24.25 in
- Depth
- 11.1 in
- Width
- 15.43 in
Description
Keystone’s reliable dehumidifiers produce consistent humidity control to keep you comfortable, even on the muggiest days. This Energy Star certified dehumidifier can effectively remove up to 50 pints of moisture a day to improve air quality, reduce humidity, odor and damp areas in rooms up to 4500 square feet. Settings include normal, turbo, auto-defrost, and auto-restart which can be adjusted using the electronic controls on the unit's LED display. A built-in pump allows for even more convenience so the unit can continuously drain vertically into a sink. With a low noise level of 55dB, you can use your unit at all hours of the day. This unit features a convenient 1.8-gallon water tank with Full Bucket alert and auto shut-off. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. This ENERGY STAR dehumidifier helps maximize savings by optimizing energy use while providing maximum efficiency.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.