Shop SUNLITE
See all product information
Create Account
LED Retrofit 4-Inch Square Light Fixture, Medium Base Dimmable 10W(65W=) 700 Lumens 5000K
- Mfr # 89279-SU
- Zoro # G3921199
product price:Â
$
9.49
/ea
Key Features
Dimmable
Yes
Voltage
120V
Width
4.92 in
Color Temperature
5000K
Height
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89279-SU
- Zoro #
- G3921199
- UPC #
- 653703892795
- Country of Origin
- China
- Item
- Led Retrofit Light
- Lumens
- 700 Im
- Dimmable
- Yes
- Voltage
- 120V
- Color Temperature
- 5000K
- CRI
- 80
- Warranty
- 5 Years
- Average Rated Life (Hours)
- 50000
- Wattage
- 10
- Material
- Aluminum & Plastic
- Mounting
- Recessed
- Finish
- White
- Beam Spread
- 100°
- Color
- Super White
- Location Rating
- UL Listed - Wet Location
- Watts
- 10 W
- Housing Color
- White
- Light Distribution Shape
- Square
- Light Color
- Super White
- Damp/Wet Rating
- Wet
- Housing Material
- Aluminum & Plastic
Dimensions
- Width
- 4.92 in
- Height
- 2.76 in
- Size
- 4"
- Depth
- 4.92
- Length
- 4.92 in
Description
Upgrade your recessed can lighting with this energy efficient Sunlite LED retrofit kit. Fits in most 4-Inch fixtures in the place of medium base (E26) bulbs. White finish and opaque diffuser for even light distribution. These retrofit lights are dimmable and simple for anyone to install with no electrician necessary. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Energy Star Certified and UL Listed for Wet Location installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.