Shop KEYSTONE
See all product information
Create Account
60W Dusk to Dawn LED Area Light, Power Select and Color Select, 60/40/30W, , Standard Gray
- Mfr # KT-ALED60PS-D2D-WM-8CSB-VDIM
- Zoro # G413314036
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Lumens
9120/6720/5100
Voltage
120V to 277V
Max. Fixture Wattage
60/40/30W
CRI
>80
Depth
14.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED60PS-D2D-WM-8CSB-VDIM
- Zoro #
- G413314036
- UPC #
- 843654131603
- Country of Origin
- Unknown
Dimensions
- Depth
- 14.96 in
- Length
- 17.12 in
- Width
- 12.4 in
Details
- Lumens
- 9120/6720/5100
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 60/40/30W
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimming
- 0-10V
- DLC Standard
- Yes
Description
60W Dusk to Dawn LED Area Light feat. Power Select Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
- • Wattage selectable: choose between 30W / 5,200 lumens, 40W / 6,850 lumens or 60W / 9,250 lumens output options
- • CCT-selectable: choose between warm 30K, neutral 40K or daylight 50K white light color temperature options
- • Integrated dusk-to-dawn photocell
- • Heavy-duty, die-cast aluminum housing with ample heat sinking for enhanced thermal performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.