Shop KEYSTONE

63W LED Vapor Tight, 4ft Narrow Body, Frosted Lens, 5000K, Dimmabe, Premium Series

  • Mfr # KT-VTLED63-4A-850-VDIM-P

  • Zoro # G213326598


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
63W
Voltage
120-277V
Width
7.3 in
Lumens
8190
Height
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-VTLED63-4A-850-VDIM-P
Zoro #
G213326598
UPC #
843654122205
Country of Origin
Unknown

Dimensions

Width
7.3 in
Height
7.2 in
Length
48.3 in

Details

Fixture Wattage
63W
Voltage
120-277V
Lumens
8190
Color Temperature
5000K
CRI
>80
Dimming
0-10V
DLC Standard
Yes

Description

63W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series


  • • 4' 63W LED Vapor Tight Fixture
  • • 5000K CCT
  • • 4ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.