Shop KEYSTONE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8ft Vapor Tight Fixture, Power Select and Color Select, 90/75/54W, Frosted Lens, Dimming
- Mfr # KT-VTLED90PS-8A-8CSA-VDIM
- Zoro # G613326594
product price:
$
342.99
/ea
Key Features
Fixture Wattage
90/75/54W
Voltage
120V to 277V
Color Temperature
3500 K, 4000 K, 5000 K
Width
7.3 in
Lumens
11900/10200/7600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED90PS-8A-8CSA-VDIM
- Zoro #
- G613326594
- UPC #
- 843654134475
- Country of Origin
- Unknown
- Fixture Wattage
- 90/75/54W
- Voltage
- 120V to 277V
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Lumens
- 11900/10200/7600
- CRI
- >80
- DLC Standard
- Yes
- Dimming
- 0-10V
Dimensions
- Width
- 7.3 in
- Height
- 7.2 in
- Length
- 96.4 in
Description
8ft Vapor Tight Fixture feat. Power Select Color Select, 90/75/54W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
- • Wattage selectable: choose between 54W / 7,560 lumens, 75W / 10,275 lumens, and 90W / 11,970 lumens output options
- • NEMA 4X rated enclosure, IP66 ingress protection, IK10 impact rating
- • 8ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.