6in Circular LED Residential Retrofit Gimbal feat. Color Select, 120V Input, 11W, 2700/3000/3500/400

  • Mfr # KT-LED11RD-6C-9CSF-DIM-G

  • Zoro # G022655322


product price:  $48.49
/ea

Key Features

Light Technology
LED
Watts
11W
Lumens
1160
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11RD-6C-9CSF-DIM-G
Zoro #
G022655322
UPC #
843654137483
Country of Origin
Unknown

Details

Item
LED Downlight
Light Technology
LED
Watts
11W
Lumens
1160
Dimmable
Yes
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Rated Life
50000 hrs

Description

6in Circular LED Residential Retrofit Gimbal feat. Color Select, 120V Input, 11W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.