
9" Round LED Surface Mount Downlight | 18W | Color Select 2700/3000/3500/4000/5000K | 120V Input | 9
Mfr # KT-SMLED18-9RA-9CSF-FDIM
Zoro # G322655633
product price: $59.15
/eaKey Features
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Dimmable
Yes
Watts
18W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-SMLED18-9RA-9CSF-FDIM
Zoro #
G322655633
UPC #
843654170329
Country of Origin
Unknown
Details
Voltage
120V
Item
LED Downlight
Color Temperature
2700/3000/3500/4000/5000K
Dimmable
Yes
Watts
18W
Lighting Technology
LED
Lumens
1520
Rated Life
50000 hrs
Description
9" Round LED Surface Mount Downlight | 18W | Color Select 2700/3000/3500/4000/5000K | 120V Input | 90 CRI | TRIAC Dimming
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.