Zoro Homepage

9" Square LED Surface Mount Downlight | 18W | Color Select 2700/3000/3500/4000/5000K | 120V Input |

  • Mfr # KT-SMLED18-9SQA-9CSF-FDIM

  • Zoro # G622655579


product price: $60.89
/ea

Key Features

Voltage
120V
Lighting Technology
LED
Lumens
1520
Rated Life
50000 hrs
Color Temperature
2700/3000/3500/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SMLED18-9SQA-9CSF-FDIM
Zoro #
G622655579
UPC #
843654170367
Country of Origin
Unknown

Details

Voltage
120V
Lighting Technology
LED
Lumens
1520
Item
LED Downlight
Rated Life
50000 hrs
Color Temperature
2700/3000/3500/4000/5000K
Dimmable
Yes
Watts
18W

Description

9" Square LED Surface Mount Downlight | 18W | Color Select 2700/3000/3500/4000/5000K | 120V Input | 90 CRI | TRIAC dimming

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products