LED Driver, 0-10V, 11 in - L, 1PK

  • Mfr # KTLD-50-UV-SC1400-56-VDIM-U7 /USB

  • Zoro # G014886987


product price: $52.99
/ea

Key Features

Environmental Rating
Dry Location
Length
11 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-50-UV-SC1400-56-VDIM-U7 /USB
Zoro #
G014886987
UPC #
843654136110
Country of Origin
China

Dimensions

Length
11 in
Width
1 3/16 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 56V DC
Input Power
50 W
Output Current
470 to 1400 mA
UL Type
Type C
Profile
Standard Profile
Programming Method
Software
Output Technology
Programmable
Case Form Factor
Long
Driver Mounting Location
Remote Mount
Number of Fixtures
1
Driver Life Expectancy
85,000 hr
Intended LED Usage
Fixture Array
Min. Ambient Temp.
-20 Degrees F
Dimming Range
100% to 1%
Number of Bulbs Supported
1
Frequency
50/60 Hz
Power Output - Maximum
50 W
Power Output - Minimum
4.7 W
Total Harmonic Distortion
20 %
Dimming Method
0-10V
Included Components
Integrated USB-C Port
Input Current - Maximum
0.52 A
Max. Case Temp.
194 Degrees F
Driver Class
Class 2
Ouput Constant
Constant Current
Max. Ambient Temp.
122 Degrees F
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, Type HL, UL 1310 Class 2

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 470 to 1400 mA Output Current, 50 W Input Power, 11 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Long, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.