LED Driver, 0-10V, 5 in - L, 1PK

  • Mfr # KTLD-25-UV-SC1250-56-VDIM-W1-CP

  • Zoro # G800905922


product price:  $32.99
/ea

Key Features

Power Output
25 W
Environmental Rating
Dry Location
Length
5 in
Width
2 3/8 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-25-UV-SC1250-56-VDIM-W1-CP
Zoro #
G800905922
UPC #
890949020517
Country of Origin
China

Dimensions

Length
5 in
Width
2 3/8 in
Height
1 in

Details

Item
LED Driver
Power Output
25 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 Class 2
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Power Factor
Greater Than 0.9
Output Current
420 to 1250 mA
Max. Case Temp.
194 Degrees F
Driver Class
Class 2
Dimming Range
100% to 1%
Output Technology
Programmable
Dimming
Yes
Input Current
0.13A, 0.16A, 0.28A
Output Voltage
10 to 56V DC
Input Power
25 W
Ouput Constant
Programmable
Driver Mounting Location
Remote Mount
Dimming Type
Full Continuous Dimming
Intended LED Usage
Fixture Array
Profile
Standard Profile
Number of Bulbs Supported
1
Case Form Factor
Compact
Dimming Method
0-10V
Number of Fixtures
1
Frequency
50/60 Hz
Max. Ambient Temp.
122 Degrees F
Power Output - Maximum
25 W
Power Output - Minimum
4.2 W
Input Current - Maximum
0.28 A
Min. Ambient Temp.
-4 Degrees F
Power Factor - Minimum
0.9
Total Harmonic Distortion
20 %
UL Type
Type C
Driver Life Expectancy
85,000 hr

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 0.13A, 0.16A, 0.28A Input Current, 420 to 1250 mA Output Current, 25 W Input Power, 25 W Power Output, 5 in Length, 2 3/8 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.