Shop KEYSTONE
See all product information
Create Account
LED Retrofit Kit, 8" Circular Pan, 2200 Lumens, 4000K, 120V Input, Phase Control Dimming, Individual
- Mfr # KT-RKIT-CP-8-2200-840-FDIM /G2-IP
- Zoro # G822655584
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Lumens
2200
Dimmable
Yes
Voltage
120V
Color Temperature
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RKIT-CP-8-2200-840-FDIM /G2-IP
- Zoro #
- G822655584
- UPC #
- 890949017708
- Country of Origin
- Unknown
Details
- Item
- LED Retrofit Kit
- Light Technology
- LED
- Lumens
- 2200
- Dimmable
- Yes
- Voltage
- 120V
- Color Temperature
- 4000 K
Description
LED Retrofit Kit, 8" Circular Pan, 2200 Lumens, 4000K, 120V Input, Phase Control Dimming, Individual Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.