Shop KEYSTONE
See all product information
Create Account
NEMA Type 7-Pin Recepticle + Shorting Cap
- Mfr # KT-RSC-7PN
- Zoro # G113326032
product price:
$
63.29
/ea
Key Features
Voltage
120V to 480V
Depth
15.75 in
Length
16.93 in
Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RSC-7PN
- Zoro #
- G113326032
- UPC #
- 843654135205
- Country of Origin
- Unknown
- Voltage
- 120V to 480V
Dimensions
- Depth
- 15.75 in
- Length
- 16.93 in
- Width
- 7.09 in
Description
Desc
- • NEMA-Type 7-Pin receptacle and shorting cap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.