Shop TRACE-LITE
See all product information
Create Account
BAWX Series LED Wall Pack, Adjustable Up/Down Light, 120-277V, Bronze
- Mfr # BAWX-1-25-C-BR
- Zoro # G323654246
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Width
9.4 in
Height
6-1/2 in
Includes
One rotatable light bar
Application
Wall mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAWX-1-25-C-BR
- Zoro #
- G323654246
- UPC #
- 190622009182
- Country of Origin
- Viet Nam
- Voltage
- 120V AC to 277V AC
- Item
- Adjustable LED Wallpack
- Includes
- One rotatable light bar
- Application
- Wall mount
- Finish
- Bronze powder coat
- For Use With
- General outdoor lighting, commercial buildings, pathways, and sidewalks
- Fixture Housing Color
- Bronze
- Fixture Housing Material
- Precision Die-Cast Aluminum Enclosure, Polycarbonate Optical Lens
Dimensions
- Width
- 9.4 in
- Height
- 6-1/2 in
- Depth
- 5.9 in
Description
The Trace-Lite BAWX Series LED Wall Pack is a versatile outdoor lighting solution designed with adjustable light bars to provide flexible up, down, or combined illumination from a single fixture. Engineered for commercial and architectural applications, the BAWX Series allows precise control of light distribution for building facades, walkways, and perimeter lighting. The fixture features independently adjustable LED light bars that rotate up to 360 degrees, allowing installers to direct light upward, downward, or both to create customized lighting effects. This flexible design reduces the need for multiple fixture types and simplifies installation and inventory management. Available in single and dual light bar configurations, the BAWX Series offers field-selectable wattage and color temperature options, typically ranging from 3000K to 5000K. Output can reach over 11,000 lumens with efficacies up to approximately 145 lumens per watt, providing high-performance illumination with reduced energy consumption. Constructed with a durable die-cast aluminum housing and a corrosion-resistant powder-coated finish, the fixture is built for long-term outdoor performance. A UV-resistant polycarbonate lens enhances durability while maintaining consistent light output. The unit is rated IP65 for wet locations and is suitable for demanding exterior environments. The BAWX Series mounts easily to a standard junction box and includes multiple conduit entry points for flexible installation. The fixture operates on 120-277VAC input and includes 0-10V dimming capability for integration with lighting control systems. DLC Premium qualification on select models supports energy rebate programs, making the BAWX Series an efficient and cost-effective choice for commercial lighting upgrades. Ideal for commercial buildings, schools, retail centers, and industrial facilities, the Trace-Lite BAWX Series LED Wall Pack provides a durable and adaptable solution for modern exterior lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.