Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Programmable Constant Current LED Driver, 30W, 350-1050mA Output, 120-277V Input, 0-10V Dimming, Pro

  • Mfr # KTLD-30-UV-SC1050-56-VDIM-U7 /USB/PP

  • Zoro # G522654993


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
30W
Light Technology
LED
Input Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-30-UV-SC1050-56-VDIM-U7 /USB/PP
Zoro #
G522654993
UPC #
843654152912
Country of Origin
Unknown

Details

Item
LED Driver
Dimmable
Yes
Watts
30W
Light Technology
LED
Input Voltage
120-277V

Description

Programmable Constant Current LED Driver, 30W, 350-1050mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port, Pre-Programmed In-house to Custom Specifications

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.