product price: $24.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Output 15 W
  • Output Current 260mA, 290mA, 320mA, 350mA
  • Input Power 15 W
  • Output Voltage 30 to 54 V DC
  • Input Voltage 120 to 277V AC
See all product information

Product Information

Dimensions

Height 1 11/32 in
Width 15/16 in
Length 4 5/32 in

Details

Power Output 15 W
Output Current 260mA, 290mA, 320mA, 350mA
Input Power 15 W
Output Voltage 30 to 54 V DC
Input Voltage 120 to 277V AC
Ambient Temp. Range -40 Degrees to 140 Degrees F
Power Factor Greater Than 0.9
Environmental Rating Dry Location
Item LED Driver
Number of Bulbs Supported 1
Dimming Type Full Continuous Dimming
Dimming Range 100% to 10%
Dimming Method 0-10V
Case Form Factor Long
Driver Mounting Location Remote Mount
Driver Class Class P
Profile Standard Profile
Output Technology Programmable
Ouput Constant Constant Current
Intended LED Usage Fixture Array
Standards ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P
Dimming Yes
For Use With LED Lighting
Max. Case Temp. 194 Degrees F
Number of Fixtures 1

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 30 to 54 V DC Output Voltage, 260mA, 290mA, 320mA, 350mA Output Current, 15 W Input Power, 15 W Power Output, 4 5/32 in Length, 15/16 in Width, 1 11/32 in Height, Case Form Factor Long, Standard Profile, Class P

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, NM, PR, VI, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.