Shop All Bar & Counter Height Tables
Kfi
KFI 30in Walnut Round Bar Height Breakroom Table with Arched X Base, 42 W, 30 L, 42 H
Mfr # T30RD-B2115-38-WL
Zoro # G7350758
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42
- Length 30
- Height 42
- Frame Material Steel
Product Information
- Brand Kfi
- MFR # T30RD-B2115-38-WL
- Zoro # G7350758
- UPC # 00810389022407
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 42 |
Details
Description
Table,Bar Height,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE CoolMesh Pro All Mesh, Multi-Function, High Back Chair with Adjustable Arms and Black Frame (8014ASNSMBK)
- FLASH FURNITURE Beige LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BGL-GG)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Gray (5CRY3)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- Kfi Bar & Counter Height Tables