Shop KFI
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Steel Frame Table, Barnwood, 42"x84"x30", 84" W, 42" L, 29" (Cafe Height) H, Wood Top
- Mfr # T4284-BMT3672-30-LFTBN
- Zoro # G8844847
product price:Â
$
2,145.99
/ea
Key Features
Shape
Rectangle
Width
84"
Length
42"
Height
29" (Cafe Height)
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4284-BMT3672-30-LFTBN
- Zoro #
- G8844847
- UPC #
- 819832024135
- Country of Origin
- United States
Dimensions
- Width
- 84"
- Length
- 42"
- Height
- 29" (Cafe Height)
- Depth
- 42"
Details
- Item
- Steel Frame Table,Barnwood,42"x84"x30"
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Barnwood
- Frame Material
- Steel
- Material
- Wood (Table Top)
- Color
- Barnwood (Table Top), Black (Base)
- Series
- Urban Loft
- Surface Material
- Wood
Description
Steel Frame Table,Barnwood,42 In.x84 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.