Shop KH INDUSTRIES
See all product information
Create Account
Industrial Cord Reel, 10 A, White, 25 ft
Mfr # RTAN3LW-WW-B16F
Zoro # G823573276
product price:Â
$
550.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Temperature Rating
60 Degrees F to 90 Degrees F
Reel Capacity
25 ft of 16/3
UL Enclosure Rating
Type 1
Includes GFCI
No GFCI
Reel Mounting
Bench, Ceiling, Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTAN3LW-WW-B16F
- Zoro #
- G823573276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 25 ft
- Feeder Cord Length
- 6 ft
- Wire Size
- 16 AWG
Details
- Temperature Rating
- 60 Degrees F to 90 Degrees F
- Reel Capacity
- 25 ft of 16/3
- UL Enclosure Rating
- Type 1
- Includes GFCI
- No GFCI
- Reel Mounting
- Bench, Ceiling, Wall
- Retractable Cord Ending NEMA Configuration
- Bare Wire
- Maximum Current
- 10 A
- NEMA Enclosure Rating
- 2
- Cord Included
- Yes
- Item
- Industrial Cord Reel
- Reel Material
- Steel
- Number of Conductors
- 3
- Plug Style
- No Plug
- Cord Color
- Black
- Slip Ring Rating
- 125V
- Standards
- cULus
- Voltage
- 125V AC
- Includes
- Adjustable Ball Stop
Description
Industrial Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 16 AWG, Cord Color Black, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Feeder Cord Length 6 ft, Location Indoor
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov