14A 100ft cord reel
- Mfr # GUR073
- Zoro # G423573218
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19.29 in
Overall Width
13.19 in
Reel Color
Blue
Overall Height
21.06 in
Housing Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR073
- Zoro #
- G423573218
- UPC #
- 850035629765
- Country of Origin
- China
Dimensions
- Overall Length
- 19.29 in
- Overall Width
- 13.19 in
- Overall Height
- 21.06 in
Details
- Reel Color
- Blue
- Item
- Cord Reel
- Housing Material
- Plastic, Rubber
Description
COMMERCIAL-GRADE, CONSUMER PRICED Our SuperHandy retractable extension cord reel is constructed using industrial-grade solid steel and an impact-resistant polypropylene casing. The ratcheting mechanism will automatically lock the cord at your desired length, while the attached solid bracket can be mounted on a wall or ceiling. Includes a 5-foot lead-in cord. We proudly serve all the industrial, professional, and DIY retail markets by offering extensive and uniquely designed products. COMMERCIAL SPEC The power Cord is 14AWG x 100' FT. Ends in a 3C/SJT Triple Tap (S3) Connector. Consists of Commercial Premium Grade SJTOW material. The 3 Core Wire Grounded Cable is rated at 13A 125VAC 1625W 60Hz. Utilizes a 3-prong plug NEMA 5-15R / NEMA 5-15P, Adjustable Cable Stopper & 2 Non-Snag Rollers. BUILT TO LAST Our Extension Cords use double-adjustment ratcheting systems that lock the cord at any desired length. Premium Commercial SJTOW Cables are Resistant to Acids, Alkalies, Water/Oil, Sunlight (UV), Ozone, and Kinking, and are flame retardant. Weather resistant for Indoor/Outdoor usage. Versatility to work in the toughest conditions. TESTED & APPROVED Our SJT Cables are OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF, EL, cETLus, and Intertek GS Listed approved & certified, including cull quality tested. Always operate according to directions outlined in the user manual, and always wear the appropriate hand and eye protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.