
Retractable Cord Reel, 10 Amp, Yellow 15A Duplex/Duplex Outlet Box, 35ft 16/3 Sjow
Mfr # RTBA3L-WDD515-J16H
Zoro # G522773595
product price:Â $936.99
/ea
Free Shipping & Returns
Key Features
NEC Cord Designation
SJOW
Max. Amps
10 A
Retractable Cord Length
35 ft
Cord Color
Black
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTBA3L-WDD515-J16H
Zoro #
G522773595
UPC #
-
Country of Origin
United States
Dimensions
Retractable Cord Length
35 ft
Details
NEC Cord Designation
SJOW
Max. Amps
10 A
Cord Color
Black
Item
Cord Reel
Housing Material
Steel
NEMA Plug Configuration
NEMA 2
Retractable Cord Ending
Yellow O/B 15A Duplex/Duplex
Standards
UL
Finish
Powder Coated
Indoor / Outdoor
Indoor
Voltage
125 VAC
Reel Color
Yellow
Description
KH Industries Retractable Cord Reel, 10 Amp, Yellow 15A Duplex/Duplex Outlet Box, 35ft 16/3 SJOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.