Shop KIDDE

Wireless Smoke Alarm

  • Mfr # 21033916
  • Zoro # G024302040

product price: 
$
59.45
/ea
Sold in multiples of 3 for $178.35

Key Features

Housing Material
Polyvinyl Chloride
Standards
ETL Listed, UL 217
Tandem Signaling
Yes
ADA Compliant
No
Alert Type
Light, Sound
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033916
Zoro #
G024302040
UPC #
047871339167
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Voice Alert

Details

Item
Wireless Smoke Alarm
Housing Material
Polyvinyl Chloride
Standards
ETL Listed, UL 217
Tandem Signaling
Yes
ADA Compliant
No
Alert Type
Light, Sound
Operating Frequency
60 Hz
Features
Voice Alert
Communication Protocol
Wireless
Number of Batteries Required
2
Volume Level
85dB
Detector Type
Smoke Detector
Operating Voltage
120V AC
Usable Life
10 yr
Sensor Type
Photoelectric
Mount Type
Surface
Battery Locking Pin
Yes
Battery Backup
No
Includes
2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness
Detects
Smoke
Number of Tandem Detectors
12
Power Source
Hardwired
Visual Alert Type
LED
Form Factor
Standard Design
Volume Adjustment
Fixed Volume
Test Button
Yes
Hush Mode
Yes
Power Source - old
Hardwired

Description

Wireless Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke Detector, Features Voice Alert, Includes 2 AA batteries, Alarm, dust cover, mounting plate, screws, user guide, wiring harness, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB, Accuracy Not Applicable, ADA Compliant No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.