Shop All Electrical Enclosures
Killark
16.38 in H, 8.69 in D, Hazardous Location Enclosure
Mfr # EXB-12126 N34
Zoro # G2814235
product price: $2,400.99
/ea
Free Shipping & Returns
$2,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.38 in
- Height 16.38 in
- Depth 8.69 in
- Material Aluminum
- NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)
Product Information
- Brand Killark
- MFR # EXB-12126 N34
- Zoro # G2814235
- UPC # 783936119014
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 16.38 in |
Height | 16.38 in |
Depth | 8.69 in |
Max. Conduit Size | 3 in |
Details
Description
Hazardous Location Enclosure, Max. Conduit Size 3 in, Height 16.38 in, Width 16.38 in, Depth 8.69 in, Interior Panel 2NWE5, Material Aluminum, Mounting Type Wall Mount, Finish Powder Epoxy/Polyester, Cover Type Bolt On, Lid Hinge Yes, Series EXB, Mounting Brackets Yes, Color Gray, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Safety Rating Class 1, Division 2, Standards UL/ CSA/ FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK 10.32 in H, 6.09 in D, Hazardous Location Enclosure (EXB-664 N34)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, 4X, Hinged (N412242412SSC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N412201608C)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- Killark Electrical Enclosures