Zoro Homepage

CFL Fixture, With 2PDC8

  • Mfr # EQF6430A2G

  • Zoro # G3275562


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQF6430A2G
Zoro #
G3275562
UPC #
783936149660
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Width
8-13/16 in
Height
11-15/16 in
Height (In.)
11-15/16
Width (In.)
8-13/16
Length (In.)
8-13/16
Nominal Length
8 13/16 in
Nominal Width
8 13/16 in
Nominal Height
11 15/16 in
Overall Width
8 7/8 in
Overall Height
12 in
Overall Length
8 7/8 in
Nominal Size - Fixtures
1 ft x 1 ft

Details

Item
Compact Fluorescent Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
64
Description/Special Features
Factory Sealed
Ambient Temp. Range
-40 Degrees F
Suggested Lamp Item No.
1PHA3
Lamp Included
Yes
Bulb Designation
GX24-Q-3
Lamp Watts
64 W
Includes
Guard
Lamp Type
Fluorescent
Mounting
Pendant
Housing Finish
Powder Epoxy Paint
Lamp Quantity
2
Fixture Type
Hazardous Location
Fixture Voltage
120 to 277V AC
Dimmable
No
Ballast Quantity
1
Lamp Type - Fixtures
GX24-Q-3
Emergency Battery Backup
No
Fixture Ballast Type
High Power Factor
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Linkable Up To
Unlinkable
Max. Fixture Wattage
64 W
Series
EQF
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Watts - Fixtures
32.0
Number of Ballasts
1
Mounting Location
Ceiling, Pendant, Wall
Ingress Protection Rating
66
Color Temperature
Lamp Dependent
Mounting Style
Pendant
For Bulb Base Type
Medium
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Bulbs
2
Housing Color
Tan
CA Title 24 Compliant
No
For Bulb Type
Fluorescent
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
Min. Ambient Temp.
-40 Degrees F
Temperature Code
T6
For Max. Bulb Wattage
64 W
Warranty
2ACD3

Description

8 13/16 in, Lamp Dependent, 4,800 lm, Max. Fixture Wattage 64 W, Mounting Style Suspended, For Bulb Type Fluorescent, Dimmable No, EQF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.