Zoro Homepage

CFL Fixture, With 2PDC9

  • Mfr # EQF6430X2G

  • Zoro # G2234863


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQF6430X2G
Zoro #
G2234863
UPC #
783936149691
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Width
8-13/16 in
Height
11-15/16 in
Height (In.)
11-15/16
Width (In.)
8-13/16
Length (In.)
8-13/16
Nominal Length
8 13/16 in
Nominal Height
11 15/16 in
Nominal Width
8 13/16 in
Overall Length
8 7/8 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
8 7/8 in
Overall Height
12 in

Details

Item
Compact Fluorescent Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
4,800 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
64
Lamp Included
Yes
Suggested Lamp Item No.
1PHA3
Fixture Type
Hazardous Location
Lamp Type
Fluorescent
Lamp Quantity
2
Ambient Temp. Range
-40 Degrees F
Mounting
Ceiling
Bulb Designation
GX24-Q-3
Includes
Guard
Housing Finish
Powder Epoxy Paint
Description/Special Features
Factory Sealed
Lamp Watts
64 W
Ballast Quantity
1
Dimmable
No
Fixture Voltage
120 to 277V AC
Series
EQF
Fixture Ballast Type
High Power Factor
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Linkable Up To
Unlinkable
Lamp Type - Fixtures
GX24-Q-3
Max. Fixture Wattage
64 W
Lamp Watts - Fixtures
32.0
For Bulb Type
Fluorescent
UL/CSA/ETL Listed
CSA Certified, UL Listed
Housing Color
Tan
For Max. Bulb Wattage
64 W
Color Temperature
Lamp Dependent
Temperature Code
T6
For Bulb Base Type
Medium
CA Title 24 Compliant
No
Mounting Location
Ceiling, Pendant, Wall
For Number of Bulbs
1
Number of Ballasts
1
Number of Bulbs
2
Mounting Style
Pendant
Min. Ambient Temp.
-40 Degrees F
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
Ingress Protection Rating
66
Warranty
2ACD3

Description

8 13/16 in, Lamp Dependent, 4,800 lm, Max. Fixture Wattage 64 W, Mounting Style Suspended, For Bulb Type Fluorescent, Dimmable No, EQF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.