Shop All Conduit Bodies & Covers
Killark
Conduit Body Cover, 3/4 in., Material: Steel
Mfr # OL-20M
Zoro # G3331011
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location Yes
- Design Screw In
- Material Steel
- Includes Screws
Product Information
- Brand Killark
- MFR # OL-20M
- Zoro # G3331011
- UPC # 783936480367
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Overall Length | 5 in |
Overall Height | 1 in |
Trade Size | 3/4 in |
Overall Width | 2 in |
Fits Hub Size | 3/4 in |
Details
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Hubbell Killark Malleable Iron Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Color Silver, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Overall Height 1 in, Overall Length 5 in, Overall Width 2 in, Weight 0.2 lb, Series O Series, Standards CSA LR11852, UL E3397
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- TEDDICO/BWF Teddico/Bwf Cover 1G Vertical Gfci Wht FGV-1DCWV (1719293)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 15A, 600V AC, Non-Indicating (KLDR015)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- Killark Conduit Bodies & Covers