Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, T, 3/4 In.
Mfr # OT-2
Zoro # G0303231
original price:
$16.15
40% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Product Information
- Brand Killark
- MFR # OT-2
- Zoro # G0303231
- UPC # 783936530024
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Length | 7 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Details
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC120)
- LEGRAND Cable Connectors/Terminators, FP HDJ 1 HOLE SG PC ELEC IVY (403HDJ11-13)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- Killark Conduit Bodies & Covers