Shop All Portable and Task Lighting Accessories
Killark
Glass Globe, For NV2 Series
Mfr # VCGP-100
Zoro # G0832815
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Width (In.) 3.17 in
- Description/Special Features Clear Tempered
- Height (In.) 6.75 in
- For Use With NV2 Series
Product Information
- Brand Killark
- MFR # VCGP-100
- Zoro # G0832815
- UPC # 783936710204
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Width (In.) | 3.17 in |
Height (In.) | 6.75 in |
Length (In.) | 6.68 in |
Overall Length | 6 5/8 in |
Overall Width | 3 1/8 in |
Overall Height | 6 3/4 in |
Details
Description
Hazardous Location Glass Globe, Tempered, For Use With NV2 Series, 6 5/8 in Overall Length, 3 1/8 in Overall Width, 6 3/4 in Overall Height, No Pattern Pattern, Glass Lens Material, Clear Lens Color, - Includes, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-2700)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- KILLARK Glass Globe, For VM3 Fixtures (VMG17)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- Killark Portable and Task Lighting Accessories