Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Sodium Fixture, With 2PDD1

  • Mfr # EZS150B2G

  • Zoro # G2937261


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZS150B2G
Zoro #
G2937261
UPC #
783936141046
Country of Origin
United States

Dimensions

Length
11-1/4 in
Width
11-1/4 in
Height
18 in
Width (In.)
11-1/4
Height (In.)
18
Length (In.)
11-1/4
Nominal Length
11 1/4 in
Nominal Height
18 in
Nominal Width
11 1/4 in
Overall Length
11 1/4 in
Overall Width
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
18 in

Details

Item
High Pressure Sodium Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
Fixture Wattage
150
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Lamp Included
No
Lamp Quantity
1
Housing Finish
Powder Epoxy Paint
Includes
Guard
Mounting
Wall
Lamp Type
Metal Halide
Suggested Lamp Item No.
2VAD7
Description/Special Features
Factory Sealed
Lamp Watts
150 W
Fixture Type
Hazardous Location
Bulb Designation
S55
Dimmable
No
Ballast Quantity
1
Fixture Voltage
120/277/347/480V AC
Series
EZ
Fixture Ballast Type
Pulse Start
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
150.0
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Emergency Battery Backup
No
Max. Fixture Wattage
150 W
Lamp Type - Fixtures
S55
Min. Ambient Temp.
-40 Degrees F
CA Title 24 Compliant
No
For Bulb Base Type
Mogul
Lumens per Watt
106 lm/W
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
UL/CSA/ETL Listed
CSA Certified, UL Listed
Mounting Location
Ceiling, Floor, Pendant, Wall
Max. Ambient Temp.
149 Degrees F
For Bulb Type
High Pressure Sodium
Mounting Style
Pendant
Color Temperature
Lamp Dependent
For Number of Bulbs
1
Number of Ballasts
1
Temperature Code
T4
Housing Color
Tan
Ingress Protection Rating
66
For Max. Bulb Wattage
150 W
Warranty
2ACD3

Description

11 1/4 in, Lamp Dependent, 16,000 lm, 106 lm/W, Max. Fixture Wattage 150 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type High Pressure Sodium, Dimmable No, EZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.