Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDLightFix, 45W, 8 7/8"L, 8 7/8"W, 12 5/8"H

  • Mfr # EML4530X2G

  • Zoro # G3593511


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EML4530X2G
Zoro #
G3593511
UPC #
783936084534
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Height
12-5/8 in
Nominal Length
8 13/16 in
Nominal Width
8 13/16 in
Width
8-13/16 in
Nominal Height
12 5/8 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
8 7/8 in
Overall Height
12 5/8 in
Overall Length
8 7/8 in

Details

Item
LED Light Fixture
Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
45
Mounting
Ceiling
Finish
Baked Powder Epoxy/Ppolyester
Color Rendering Index
70
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Quantity
10
Mounting Bracket Item Number
2PDC9
LED Replacement For
100W HID/300W INC
Linkable Up To
Unlinkable
Number of Light Bars
0
Fixture Voltage
120 to 277V AC
Fixture Warranty
5 yr.
Fixture Type
Hazardous Location
Lamp Watts - Fixtures
45.0
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Color
Tan
Fixture Item Number
6JEN0
Color Temperature
5000K
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Lamp Watts
45 W
Max. Fixture Wattage
45 W
Housing Finish
Powder Epoxy Paint
Lumens Per Watt
64.0
Light Color
Daylight
Description/Special Features
Fluted Globe and Guard
Emergency Battery Backup
No
Lamp Type
Medium Base
Includes
Guard
Lamp Included
Yes
Dimmable
No
IP Rating
66
Fixture Rated Life
55,000 hr
Fixture Housing Material
Aluminum
Lumens per Watt
77.3 lm/W
Housing Color
Tan
Mounting Location
Ceiling
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
66
UL/CSA/ETL Listed
CSA US Certified, UL Listed
For Max. Bulb Wattage
45 W
Max. Ambient Temp.
131 Degrees F
CA Title 24 Compliant
No
For Bulb Type
LED
Series
EML
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
For Bulb Base Type
Medium
Fixture Ballast Type
High Power Factor
Temperature Code
T6
For Bulb Shape
Integrated LED

Description

8 13/16 in, 5000K, 3,479 lm, 77.3 lm/W, Max. Fixture Wattage 45 W, Mounting Style Ceiling, For Bulb Type LED, LED Replacement For 100W HID/300W INC, Dimmable No, EML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.