Outlet Box, For Five 3/4 In Hubs

KILLARK| Zoro #: G0709667| Mfr #: GECXAT-2

$51.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709667 Mfr #: GECXAT-2
Includes: -Standards: -
Description/Special Features: -Item: Outlet Box
Height (In.): 3.63Match Code: -
Width (In.): 3.69Type: Hazardous Location Lighting Accessory
Length (In.): 3.69Country of Origin (subject to change): Mexico

Product Description

Outlet Box, Hazardous Location Lighting Accessory, For Use With Five 3/4 In Hubs, Length 3.69 In, Height 3.63 In, Width 3.69 In

Product Reviews

Save 15%. Sign up for Z-mail.