VAPOR TIGHT 3A

  • Mfr # VAPOR3A/S050UNHD8SC7/48/GR/D
  • Zoro # G216608073
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120 to 347V AC
Sensor Type
Daylight Sensor
Overall Height
3 3/8 in
Switch Function
On/Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VAPOR3A/S050UNHD8SC7/48/GR/D
Zoro #
G216608073
UPC #
046135624896
Country of Origin
Thailand

Dimensions

Overall Height
3 3/8 in
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Wire Rope Length
49 1/4 in
Overall Width
3 1/4 in
Overall Length
49 1/4 in
Length
49 1/4 in

Details

Item
Vaportight
Lighting Technology
LED
Voltage
120 to 347V AC
Sensor Type
Daylight Sensor
Switch Function
On/Off
Ballast Type
No Ballast Required
Ambient Temperature - Maximum
104 Degrees F
Lumen Selectable
Selectable
Mounting Style
Surface
Color Selectable
Selectable
Rated Life
100,000 hr
IP Rating
IP66
Housing Color
Gray
Dimming Range
10% (Switch Up); 30% (Switch Down)
Maximum Fixture Wattage
50 W
Series
UltraLED
Ambient Temperature - Minimum
32 Degrees F
Color Temperature
3500K, 4000K, 5000K
Linkable
No
For Bulb Type
Integrated LED
Light Output
4,320 lm, 5,760 lm, 7,200 lm
Fixture Type
Vapor Tight
For Bulb Shape
LED
Standards
FCC, RoHS
Mounting Hardware Type
Stainless Steel Mounting Brackets, V-Hooks
Emergency Battery Backup
No
Mounting Hardware Included
Yes
Dimming Method
0-10V
Light Distribution Shape
Narrow
Switching Level
Dual-Level
Includes
Stainless Steel Mounting Brackets, V-Hooks
Color Rendering Index
80
Dimmable
Yes
NEMA Enclosure Rating
4X
Lens Material
Polycarbonate
UL/CSA/ETL Listed
UL Listed
LED Replacement For
(2) 32W T8, (2) 54W T5, (3) 32W T8
Housing Material
Polycarbonate
Bulb Included
Integrated LED
Light Color
Bright White/Cool White/Daylight White

Description

4 ft, 3500K, 4000K, 5000K, Sensor Type Daylight Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) 32W T8, (2) 54W T5, (3) 32W T8, Bulb Included Integrated LED, Dimmable Yes, UltraLED

Ratings & reviews