Shop KIMBLE CHASE

Graduated Cylinder, Colorless, PK6

  • Mfr # 20026-50
  • Zoro # G7118155

product price: 
$
795.99
/pk of 6, $132.67/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20026-50
Zoro #
G7118155
UPC #
-
Country of Origin
Mexico
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
0.033 oz
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E438-92 (2011)
Item
Graduated Cylinder
Labware Body Color
Clear
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Specification
ASTM E438, Type I, Class A
Class
A
Special Features
Markings Made of Enamel
Includes
Bumper, Scale
Series
Volumetric Cylinder
Labware Capacity - English
2 oz
Labware Clarity
Transparent
Capacity
50ml
Color
clear
Standards
ASTM E1272
Capacity - English
1.7 fl oz
Sterile/Non-Sterile
Non-Sterile
Body Color
Colorless
Graduated
Yes
Closure Included
No
Capacity - Metric
50 mL
ASTM Specification
E1272
USP Specification
Type I
Basic Material
Glass
Minimum Graduation - English
0.101 oz
Graduation Increments - Metric
1 mL
Maximum Graduation - Metric
50 mL
Bumper Included
Yes
Graduation Increments - English
0.033 oz
Volumetric Calibration
To Deliver (TD)
Minimum Graduation - Metric
3 mL
Maximum Graduation - English
1.69 oz
Clarity
Clear
Base Shape
Hexagonal
Body Material
Borosilicate Glass

Dimensions

Labware Height - Metric
190 mm
Height
190mm
Labware Height - English
7 in
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 3 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.