Kimtech

Veil with Snaps, PK150


product price: $143.99
/pk 150, $0.96/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Packaging Case
  • Color White
  • Material Polyethylene
  • Size Universal
  • Anti-Static No
See all product information

Product Information

  • Brand Kimtech
  • MFR # 62751
  • Zoro # G2142106
  • UPC #
    10036000627517
  • Country of Origin Mexico
  • Category Face Masks

Dimensions

Size Universal
Named Size Universal
Aperture Size Not Available

Details

Item Veil
Packaging Case
Color White
Material Polyethylene
Anti-Static No
Green Environmental Attribute Vendor has a Recycling Take Back Program for the Product
Latex-Free No
Metal Detectable No
Garment Style Veil
ISO Class ISO 7
Denier Not Available
Sterilization Status Non-Sterile
Federal 209E Cleanroom Class 10,000
Attachment Style Snaps
ISO Cleanroom Class ISO 7 (Class 10,000) and above

Description

Veil, Anti-Static No, Aperture Size Not Available, Attachment Style Snaps, Color White, Denier Not Available, Federal 209E Cleanroom Class 10,000, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Latex-Free No, Material Polyethylene, Metal Detectable No, Named Size Universal, Packaging Case, Product Type Face Veil, Sterilization Status Non-Sterile, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.