Kimtech

Zipper Lab Coat, White, XL, PK25


product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material SMS
  • Closure Type Zipper
  • Number of Pockets 0
  • Packaging Bulk
See all product information

Product Information

Dimensions

Named Size XL

Details

Item Lab Coat
Color White
Material SMS
Closure Type Zipper
Number of Pockets 0
Packaging Bulk
Series Kimtech A8
Cuff Style Elastic Knit
Anti-Static No
Attached Hood No
ISO Cleanroom Class ISO 8 (Class 100,000) and above
Product Type Lab Coat
Sterilization Status Non-Sterile
Wrist Closure Knit
Collar Style Mandarin
Federal 209E Cleanroom Class 100,000

Description

Lab Coat, Anti-Static No, Attached Hood No, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.