Shop KING ELECTRIC
See all product information
Create Account
KP PORTABLE BB HEATER 3FT 120V 1000W BRIGHT WHITE
- Mfr # KPH1210-BW
- Zoro # G124501541
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Includes
Heater
Depth
3.13 in
Standards
cULus
Electric Heater Item
Heater
Heater Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KPH1210-BW
- Zoro #
- G124501541
- UPC #
- 093319208649
- Country of Origin
- United States
- Includes
- Heater
- Standards
- cULus
- Electric Heater Item
- Heater
- Heater Color
- White
- Heater Voltage
- 120V
Dimensions
- Depth
- 3.13 in
- Width
- 3 ft
- Height
- 7.25 in
Description
A portable baseboard is an easy way to add supplementary heat to any room. Baseboards are quiet and trouble-free. A tip-over switch is standard so if the heater is knocked over it will automatically shut off. A built-in thermostat and a 6 foot, 3-wire grounded outlet plug for additional safety are provided. This heater is so rugged it is approved for U.S. government contracts.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.